Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 37529

Set Ascending Direction
  1. CDDM-24
    CDDM-24
    ILME Plugs & Receptacles
    Item Number
    CDDM-24
    MFG Item Number
    CDDM-24
    Product Description
    24 PL MAL CRMP INS 10A
    Specifications
    Specifications
    Connector Gender Male
    Current 10 A
    Voltage 250 V
    Rated Impulse Voltage 4 kV
    Temperature -50-70 °C
    Wire Size 20-12 AWG
    Contact Resistance 3 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CHV-06L13
    CHV-06L13
    ILME Plugs & Receptacles
    Item Number
    CHV-06L13
    MFG Item Number
    CHV-06L13
    Product Description
    6 PL HD 1 LEV PG13.5
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Top Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 63-34043
    63-34043
    Meltric Plugs & Receptacles, DSN30 Series
    Item Number
    63-34043
    MFG Item Number
    63-34043
    Series
    DSN30
    Product Description
    Receptacle, 30A, 480V, 3P+G, Poly,
    Specifications
    Specifications
    Connection Type Receptacle
    Current Rating 30 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 8-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ENP5151
    ENP5151
    Crouse-Hinds Industrial Products Plugs & Receptacles
    Item Number
    ENP5151
    MFG Item Number
    ENP5151
    Product Description
    Plug, 2P3W.15A, 125V, Flat Blade,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AH4100P7W
    AH4100P7W
    Arrow-Hart Plugs & Receptacles, IEC 309 Watertight Series
    Item Number
    AH4100P7W
    MFG Item Number
    AH4100P7W
    Series
    IEC 309 Watertight
    Product Description
    Plug Pin&Sleeve 100A 480V 3PH 3P4W
    Specifications
    Specifications
    Connection Type Plug
    Connection Description Water Resistant
    Current Rating 100 A
    Voltage 480 V
    Number of Poles 3
    Number of Wires 4
    Lockout-Tagout No
    Aux/Pilot Contacts None
    Built-In Strain Relief No
    Voltage Color Code Red
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 31-6A824
    31-6A824
    Meltric Plugs & Receptacles
    Item Number
    31-6A824
    MFG Item Number
    31-6A824
    Product Description
    DS60 Pawl Kit
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 231-312/026-000
    231-312/026-000
    Wago Plugs & Receptacles, 231 Series
    Item Number
    231-312/026-000
    MFG Item Number
    51117587
    Series
    231
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 4 kV
    Temperature -60-85 °C
    Contact Material Copper Alloy
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 63-18043
    63-18043
    Meltric Plugs & Receptacles, DSN20 Series
    Item Number
    63-18043
    MFG Item Number
    63-18043
    Series
    DSN20
    Product Description
    Inlet, 20A, 480V, 3P+G, Poly, DSN20
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 20 A
    Voltage 480 V
    Frequency 60 Hz
    Wire Size Range 12-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 63-38043
    63-38043
    Meltric Plugs & Receptacles, DSN30 Series
    Item Number
    63-38043
    MFG Item Number
    63-38043
    Series
    DSN30
    Product Description
    Inlet, 30A, 480V, 3P+G, Poly, DSN30
    Specifications
    Specifications
    Connection Type Inlet
    Current Rating 30 A
    Voltage 480 V
    Frequency 60 Hz
    Aux/Pilot Contacts None
    Wire Size Range 8-14 AWG
    Terminal Type Screw
    Case Material Non-Metallic
    Voltage Color Code Red
    Temperature Range (F) -40-140 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CHO-16
    CHO-16
    ILME Plugs & Receptacles
    Item Number
    CHO-16
    MFG Item Number
    CHO-16
    Product Description
    16 PL SD ENT HD 4 PGS PG21
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Side Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Plugs & Receptacles

Plugs and receptacles are the male-ended (plug) and female-ended (receptacle) connectors used to join electrical terminations and create a circuit.

They are characterized by their pinout, which properly aligns both the plug and receptacle so that the connectors fit in the correct orientation and join matching terminals. They are also defined by their physical construction, size, contact resistance, insulation between pins and optional locking mechanisms that secure connections into place.

Plugs and receptacles vary case by case, with plugs typically attached to the end of a cable and receptacles built into a machine or wall. Pinout configurations include anywhere from two to 80 pins. Straight blade connectors are most common, with two contact pins and a safety ground. Locking plugs and receptacles usually used a twist-style lock to secure the connection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved