Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1492

Set Ascending Direction
  1. 0984
    0984
    Bodine Gearmotors
    Item Number
    0984
    MFG Item Number
    BE-0984
    Product Description
    Gearmotor Accessories, Terminal Box
    Specifications
    Specifications
    For Use With 33A/42A Gearmotors
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 49401075
    49401075
    Bodine Capacitors
    Item Number
    49401075
    MFG Item Number
    BE-49401075
    Product Description
    Capacitor, 15.0 mfd/350v - plastic
    Specifications
    Specifications
    Capacitance 15 µF
    Composition Metallized Polypropylene
    Voltage AC 350 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 5968
    5968
    Bodine Gearmotors
    Item Number
    5968
    MFG Item Number
    BE-5968
    Product Description
    Gearmotor Accessories, L-Bracket
    Specifications
    Specifications
    For Use With 30R-D/24A-D/22B-D/24A-Z/33A-Z/22B-Z Gearmotors
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 0928
    0928
    Bodine Gearmotors
    Item Number
    0928
    MFG Item Number
    BE-0928
    Product Description
    Shaft Kit 5L/H 5/8-inch to 3/4-inch
    Specifications
    Specifications
    For Use With 5L/H Gearmotors
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2983
    2983
    Bodine Drives
    Item Number
    2983
    MFG Item Number
    BE-2983
    Product Description
    .5HP, 1-Phase, 240 (Input),
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 0.5 hp
    Amps (Constant Torque Rating) 2.4 A
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 230 VAC
    Max Frequency 120 Hz
    Enclosure Chassis
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2474
    2474
    Bodine Gearmotors, 42R-5L/H Series
    Item Number
    2474
    MFG Item Number
    BE-2474
    Series
    42R-5L/H
    Product Description
    N2474, Right Angle (Hollowshaft) AC
    Specifications
    Specifications
    Output Speed 340 RPM
    Nominal Ratio (:1) 5
    Nominal Torque 54 in-lbs
    Phase 3
    Voltage (AC) 230 VAC
    Nominal Voltage 240 VAC
    Current Rating 1.9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 5045
    5045
    Bodine Gearmotors, 42A5-FX Series
    Item Number
    5045
    MFG Item Number
    BE-5045
    Series
    42A5-FX
    Product Description
    Parallel Shaft DC Gearmotor, .19 HP,
    Specifications
    Specifications
    Nominal Ratio (:1) 40
    Nominal Torque 265 in-lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 4093
    4093
    Bodine Gearmotors, 24A-3F Series
    Item Number
    4093
    MFG Item Number
    BE-4093
    Series
    24A-3F
    Product Description
    N4093, Right Angle DC Gearmotor,
    Specifications
    Specifications
    Output Speed 500 RPM
    Nominal Ratio (:1) 5
    Nominal Torque 5 in-lbs
    Voltage (DC) 130 VDC
    Nominal Voltage 125 VDC
    Current Rating 0.48 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 49401057
    49401057
    Bodine Capacitors
    Item Number
    49401057
    MFG Item Number
    BE-49401057
    Product Description
    Capacitor, 20.0 mfd/350v - plastic
    Specifications
    Specifications
    Capacitance 20 µF
    Composition Metallized Polypropylene
    Voltage AC 350 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 49400091
    49400091
    Bodine Capacitors
    Item Number
    49400091
    MFG Item Number
    BE-49400091
    Product Description
    Capacitor, 1.3 mfd/440v - metric
    Specifications
    Specifications
    Capacitance 1.3 µF
    Composition Metallized Polypropylene
    Voltage AC 440 VAC