Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4264

Set Ascending Direction
  1. 8736-SA016V02S
    8736-SA016V02S
    Square D Starters
    Item Number
    8736-SA016V02S
    MFG Item Number
    8736SAO16V02S
    Product Description
    Reversing Starter
    Specifications
    Specifications
    Style Open
    Poles 3
    Nominal Coil Voltage 120 VAC
    Continuous Amps Rating 9 A
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    Termination Screw
    Mounting Surface
    On/Off Switch No
    Start Stop Switch No
    HOA Switch No
    On (Run) Pilot Light No
    Fault Indicator Light No
    Control Transformer Included No
    Circuit Breaker Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CR309T002AEA
    CR309T002AEA
    GE Starters, CR309 Series
    Item Number
    CR309T002AEA
    MFG Item Number
    CR309T002AEA
    Series
    CR309
    Product Description
    Starter
    Specifications
    Specifications
    Style Open
    Poles 3
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Continuous Amps Rating 45 A
    Service Limit Current 600 A
    Max HP 120V 1PH 10 hp
    Termination Screw
    Mounting Surface
    On/Off Switch Yes
    Start Stop Switch Yes
    HOA Switch Yes
    On (Run) Pilot Light No
    Fault Indicator Light Yes
    Control Transformer Included No
    Circuit Breaker No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AN56BN0AC
    AN56BN0AC
    Cutler Hammer, Div of Eaton Starters, FREEDOM Series
    Item Number
    AN56BN0AC
    MFG Item Number
    AN56BN0AC
    Series
    Freedom
    Product Description
    REVERSING STARTER, NEMA 0, 120VAC
    Specifications
    Specifications
    Style Open
    Poles 3
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Continuous Amps Rating 18 A
    Service Limit Current 21 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Termination Screw
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 32-2R
    32-2R
    ABB Starters, A Series
    Item Number
    32-2R
    MFG Item Number
    32-2R
    Series
    A
    Product Description
    A16 REV 3PH Starter, 120V
    Specifications
    Specifications
    Style Open
    Poles 3
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Max HP 200/208V 3PH 5 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 15 hp
    Termination Screw
    Mounting Surface
    On/Off Switch No
    Start Stop Switch No
    HOA Switch No
    On (Run) Pilot Light No
    Fault Indicator Light No
    Control Transformer Included No
    Circuit Breaker No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 8736SFO1V02S
    8736SFO1V02S
    Square D Starters
    Item Number
    8736SFO1V02S
    MFG Item Number
    8736SFO1V02S
    Product Description
    COMBO STARTER, 120 VAC, SIZE 4
    Specifications
    Specifications
    Style Open
    Poles 3
    Nominal Coil Voltage 120 VAC
    Continuous Amps Rating 135 A
    Max HP 200/208V 3PH 40 hp
    Max HP 230/240V 3PH 50 hp
    Max HP 460/480V 3PH 100 hp
    Max HP 575/600V 3PH 100 hp
    Termination Screw
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. A210M0CAC
    A210M0CAC
    Cutler Hammer, Div of Eaton Corp Starters, A200 Series
    Item Number
    A210M0CAC
    MFG Item Number
    A210M0CAC
    Series
    A200
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Style Open
    Poles 3
    Nominal Coil Voltage 120 VAC
    Continuous Amps Rating 18 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Termination Screw
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A210M0CB
    A210M0CB
    Cutler Hammer, Div of Eaton Starters, A200 Series
    Item Number
    A210M0CB
    MFG Item Number
    A210M0CB
    Series
    A200
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Style Open
    Poles 3
    Coil Voltage 200-208 VAC
    Nominal Coil Voltage 208 VAC
    Continuous Amps Rating 18 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Termination Screw
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. A210M0CW
    A210M0CW
    Cutler Hammer, Div of Eaton Starters, A200 Series
    Item Number
    A210M0CW
    MFG Item Number
    A210M0CW
    Series
    A200
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Style Open
    Poles 3
    Coil Voltage 240 VAC
    Nominal Coil Voltage 240 VAC
    Continuous Amps Rating 18 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Termination Screw
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. A210M0CX
    A210M0CX
    Cutler Hammer, Div of Eaton Starters, A200 Series
    Item Number
    A210M0CX
    MFG Item Number
    A210M0CX
    Series
    A200
    Product Description
    CONTACTOR
    Specifications
    Specifications
    Style Open
    Poles 3
    Coil Voltage 480 VAC
    Nominal Coil Voltage 480 VAC
    Continuous Amps Rating 18 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Termination Screw
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. A210M1CAC
    A210M1CAC
    Cutler Hammer, Div of Eaton Starters, A200 Series
    Item Number
    A210M1CAC
    MFG Item Number
    A210M1CAC
    Series
    A200
    Product Description
    REVERSING STARTER, SIZE 1, 120VAC
    Specifications
    Specifications
    Style Open
    Poles 3
    Coil Voltage 110-120 VAC
    Nominal Coil Voltage 120 VAC
    Continuous Amps Rating 27 A
    Max HP 120V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    Termination Screw
    Mounting Surface