Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1880

Set Ascending Direction
  1. MKV11D40
    MKV11D40
    Pizzato Limit Switches, MK Series
    Item Number
    MKV11D40
    MFG Item Number
    MK V11D40
    Series
    MK
    Product Description
    Microswitch with roller lever
    Specifications
    Specifications
    Actuator Type Lever
    Contacts 1NO/1NC
    Contact Rating (125 VDC) 0.6 A
    Contact Rating (250 VAC) 6 A
    Contact Rating (250 VDC) 0.3 A
    Connection Type Screw Terminals
    Housing Material Technopolymer
    Indicator No
    IEC Protection Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BZ-2RW822-A2
    BZ-2RW822-A2
    Honeywell-Microswitch Limit Switches
    Item Number
    BZ-2RW822-A2
    MFG Item Number
    BZ-2RW822-A2
    Product Description
    Switch
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. E49G31UP3
    E49G31UP3
    Cutler Hammer, Div of Eaton Limit Switches, E49 Series
    Item Number
    E49G31UP3
    MFG Item Number
    E49G31UP3
    Series
    E49
    Product Description
    LIMIT SWITCH, MINI METAL, ADJ SIDE
    Specifications
    Specifications
    Actuator Type Roller Lever
    Contacts 1NO/1NC
    Connection Type Screw Terminals
    Housing Material Zinc
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 831800C2.0
    831800C2.0
    Crouzet Limit Switches, Subminiature Series
    Item Number
    831800C2.0
    MFG Item Number
    831800C2.0
    Series
    Subminiature
    Product Description
    Switch
    Specifications
    Specifications
    Actuator Type No Actuator
    Contacts FORM C (SPDT)
    Contact Rating (250 VAC) 10 A
    Housing Material Glass Filled Polyester
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 831611C3.0
    831611C3.0
    Crouzet Limit Switches, Miniature Series
    Item Number
    831611C3.0
    MFG Item Number
    831611C3.0
    Series
    Miniature
    Product Description
    Switch
    Specifications
    Specifications
    Actuator Type No Actuator
    Contacts FORM C (SPDT)
    Contact Rating (125 VAC) 10.1 A
    Contact Rating (250 VAC) 10.1 A
    Connection Type Quick Connect Terminals
    Housing Material Glass Filled Polyamide
    IEC Protection Rating IEC 695-2-1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. E47BMS30
    E47BMS30
    Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
    Item Number
    E47BMS30
    MFG Item Number
    E47BMS30
    Series
    E47_PRECISION
    Product Description
    LIMIT SWITCH, ROLLER LEVER, SCREW TE
    Specifications
    Specifications
    Actuator Type Roller Lever
    Contacts FORM C (SPDT)
    Contact Rating (125 VAC) 15 A
    Contact Rating (125 VDC) 0.4 A
    Contact Rating (250 VAC) 15 A
    Contact Rating (250 VDC) 0.2 A
    Contact Rating (480 VAC) 3 A
    Connection Type Screw Terminals
    Housing Material Phenolic
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. E47BMS04
    E47BMS04
    Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
    Item Number
    E47BMS04
    MFG Item Number
    E47BMS04
    Series
    E47_PRECISION
    Product Description
    Limit Switch, Ext Straight Plunger,
    Specifications
    Specifications
    Actuator Type Plunger
    Contacts FORM C (SPDT)
    Contact Rating (125 VAC) 15 A
    Contact Rating (125 VDC) 0.4 A
    Contact Rating (250 VAC) 15 A
    Contact Rating (250 VDC) 0.2 A
    Contact Rating (480 VAC) 3 A
    Connection Type Screw Terminals
    Housing Material Phenolic
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E47BLS06
    E47BLS06
    Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
    Item Number
    E47BLS06
    MFG Item Number
    E47BLS06
    Series
    E47_PRECISION
    Product Description
    Limit Switch, Booted Plunger
    Specifications
    Specifications
    Actuator Type Plunger
    Contacts FORM C (SPDT)
    Contact Rating (125 VAC) 15 A
    Contact Rating (125 VDC) 0.4 A
    Contact Rating (250 VAC) 15 A
    Contact Rating (250 VDC) 0.2 A
    Contact Rating (480 VAC) 3 A
    Connection Type Screw Terminals
    Conduit Fitting 1/2 NPT
    Housing Material Aluminum
    Indicator No
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. E47BML30
    E47BML30
    Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
    Item Number
    E47BML30
    MFG Item Number
    E47BML30
    Series
    E47_PRECISION
    Product Description
    LIMIT SWITCH
    Specifications
    Specifications
    Actuator Type Roller Lever
    Contacts FORM C (SPDT)
    Contact Rating (125 VAC) 15 A
    Contact Rating (125 VDC) 0.4 A
    Contact Rating (250 VAC) 15 A
    Contact Rating (250 VDC) 0.2 A
    Contact Rating (480 VAC) 3 A
    Connection Type Solder Terminals
    Housing Material Phenolic
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 83160301
    83160301
    Crouzet Limit Switches
    Item Number
    83160301
    MFG Item Number
    83160301
    Product Description
    SNAP SWITCH
    Specifications
    Specifications
    Actuator Type No Actuator
    Contacts FORM C (SPDT)
    Contact Rating (250 VAC) 16 A
    Hazardous Location Rated No
    Indicator No
    IEC Protection Rating IP40