-
KBMD-240DKB Electronics Drives, KBMD SeriesItem NumberKBMD-240DMFG Item Number9370SeriesKBMDProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 12 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 8 A Regen No Feedback Types Armature Operator Controls Built In Temperature Range (F) 32-105 °F NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SLA230ALADiversified Electronics Protection Relays, SLA SeriesItem NumberSLA230ALAMFG Item NumberSLA230ALASeriesSLAProduct DescriptionPhase Sequence/Loss Monitor, 230V,Specifications
Specifications Number of Phases 3 Voltage Supported 190-270 V Current Supported 10 A Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Time Delay Trip (Sec) 0.5 s Manual Reset No Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-08A8-4+J400ABB Drives, ACS355 SeriesItem NumberACS355-03U-08A8-4+J400MFG Item NumberACS355-03U-08a8-4+J400SeriesACS355Product DescriptionDrive, AC, 5HP, 480V, 8.8A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 8.8 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBMM-225DKB Electronics Drives, KBMM SeriesItem NumberKBMM-225DMFG Item Number9451SeriesKBMMProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 12 A Output Armature Voltage (DC) 90 VDC, 180 VDC Max HP @ 90 VDC Armature 3 hp Input Phase 1 Output Field Current (DC) 1 A Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBMM-125KB Electronics Drives, KBMM SeriesItem NumberKBMM-125MFG Item Number9449SeriesKBMMProduct DescriptionKB ElectronicsSpecifications
Specifications Input Current (AC) 12 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 1.5 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 8 A Nominal Input VAC 120 VAC Regen No Operator Controls Not Available Temperature Range (F) 32-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBWC-23KKB Electronics Triac Controls, KBWC SeriesItem NumberKBWC-23KMFG Item NumberH9051SeriesKBWCProduct DescriptionAC Motor Control, 2.5A/240VAC Max,Specifications
Specifications AC Line Voltage 230 VAC Max Current @ 25 Deg. Celsius 2.5 A Enclosure Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MM23001CMinarik Drives Drives, MM23000C SeriesItem NumberMM23001CMFG Item NumberMM23001CSeriesMM23000CProduct DescriptionDrive, DC, 5A, 115/230VAC Input,Specifications
Specifications Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC Max HP @ 90 VDC Armature 1 hp Max HP @ 180 VDC Armature 2 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 10 A Feedback Types Armature Operator Controls Built In Temperature Range (F) 50-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACH-CP-BABB DrivesItem NumberACH-CP-BMFG Item NumberACH-CP-BProduct DescriptionHVAC Advanced Control Panel forAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
KBMA-24DW/FSRKB Electronics Drives, KBMA SeriesItem NumberKBMA-24DW/FSRMFG Item Number9640SeriesKBMAProduct DescriptionNEMA-1 AC INVERTER, 115/230 VAC 1P,Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 3.6 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP50 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-07A5-2+J400ABB Drives, ACS355 SeriesItem NumberACS355-03U-07A5-2+J400MFG Item NumberACS355-03U-07A5-2+J400SeriesACS355Product DescriptionDrive, AC, 2HP, 240V, 7.5A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 7.5 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.